Zoro Homepage

21 Piece 3/4" Drive 12 Point Standard SAE Mechanics Tool Set

  • Mfr # CTK21SAEN

  • Zoro # G0421270


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
21
Includes
Full Polish Crestoloy Alloy Steel Ratchets, Drive Tools, and Sockets
SAE or Metric
SAE
Features
Better Strength, Corner Loading, Longer Life
Sub-Category
Mechanics Tool Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTK21SAEN
Zoro #
G0421270
UPC #
037103223784
Country of Origin
China

Dimensions

Drive Size1
1 7/16 in; 1 1/2 in; 1 5/8 in; 1 3/4 in; 1 13/16 in; 1 7/8 in; 2 in

Description

Drive Mechanics Tool Set,21pc,3/4 in,SAE, Tool Storage Type Tool Box, Measurement Type SAE, Drive Size 1 7/16 in; 1 1/2 in; 1 5/8 in; 1 3/4 in; 1 13/16 in; 1 7/8 in; 2 in, Number of Pieces 21, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.