Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Adjustable Tapered Handle Wrench - Carded

  • Mfr # AC224VS

  • Zoro # G0420178


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
2-7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AC224VS
Zoro #
G0420178
UPC #
037103254047
Country of Origin
China

Dimensions

Overall Length
24 in
Jaw Thickness
0.88 in
Jaw Width
5.9 in
Overall Width
6 in
Jaw Length
2.46 in

Details

Item
Adjustable Wrench,24 in.,Chrome Finish
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
2-7/16"
Grip Style
Plain Tapered
Standards
ANSI, ASME
Type
Adjustable

Description

Adjustable Wrench,24 in.,Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.