Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Aluminum Pipe Wrench

  • Mfr # CAPW24

  • Zoro # G2831695


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.0 in
Type
Pipe
Jaw Length
1.772 in
Finish
Powder Coated
Jaw Thickness
0.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPW24
Zoro #
G2831695
UPC #
037103332349
Country of Origin
China

Dimensions

Overall Length
24.0 in
Jaw Length
1.772 in
Jaw Thickness
0.50 in
Jaw Width
1.256 in
Overall Width
1.85 in

Details

Item
Pipe Wrench,aluminum,24"
Type
Pipe
Finish
Powder Coated
Material
Aluminum
Jaw Capacity
0 in - 3.5 in
Handle Material
Aluminum

Description

Pipe Wrench,aluminum,24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.