Zoro Homepage

24mm 12 Point Combination Wrench

  • Mfr # CCW35

  • Zoro # G0420990


product price: $12.75
/ea

Key Features

Finish
Full Polish Chrome
Measurement Type
Metric
Wrench Style
Combination
Range of Lengths
12.4"
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW35
Zoro #
G0420990
UPC #
037103273666
Country of Origin
China

Dimensions

Range of Lengths
12.4"
Head Size
24 mm

Details

Item
CombnationWrench,24mm,12pt,Metric,Polish
Finish
Full Polish Chrome
Measurement Type
Metric
Wrench Style
Combination
Number of Points
12

Description

When you are looking for a tool that will stand up to the demands of the job, this Crescent CCW35 24mm 12 Point Combination Wrench is just what you need. The combination wrench has a full polish chrome finish that gives it a smooth, shiny appearance. It features 12-point wrenches with 24mm heads and is designed to handle metric measurements. If you are looking for an attractive yet durable wrench set, the Crescent CCW35 24mm 12 Point Combination Wrench is your best bet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.