1" x 25' P1000 Series Engineer's Yellow Clad A4 Blade Power Return Tape Measure
Mfr # PHV1425DN
Zoro # G5812961
product price:Â $17.15
/ea
Sold in multiples of 4 for $68.60
Key Features
Blade Length
25 ft
Graduation Marks
1/10, 1/100, 1/16
Case Material
Rubber Jacket
Blade Material
Steel
Case Color
High Visibility Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PHV1425DN
Zoro #
G5812961
UPC #
-
Country of Origin
China
Dimensions
Blade Length
25 ft
Blade Width
1 in
Overall Length
6.75 in
Overall Width
4.8 in
Details
Item
Tape Measure
Graduation Marks
1/10, 1/100, 1/16
Case Material
Rubber Jacket
Blade Material
Steel
Case Color
High Visibility Orange
Graduations
1/10, 1/100, 1/16
Features
A4, P1000
Graduation Type
in
Tape Measure Product Grouping
Tape Measures
Rewind Type
Power
Blade Coating
Yellow Clad
Lock Type
Toggle
Belt Clip
Removable
Case Type
Rubber Cushion
Blade Color
Yellow
Series
P1000
System of Measurement
SAE
Blade Style
A4
Tether Ready
No
Description
Tape Measure, Features A4, P1000, Blade Width 1 in, Case Color High Visibility Orange, Case Type Rubber Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.