Zoro Homepage

2.5 lbs HardMark Blue Chalk Refill

  • Mfr # CB25BA

  • Zoro # G307476796


product price: $15.85
/ea

Key Features

Overall Height
9.5 in
Overall Width
6.8 in
Color
Blue
Chalk Volume
2.5 lbs
Overall Length
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB25BA
Zoro #
G307476796
UPC #
037103336712
Country of Origin
China

Dimensions

Overall Height
9.5 in
Overall Width
6.8 in
Overall Length
9.8 in

Details

Item
Chalk Bottle,Blue Advanced,2.5Lb
Color
Blue
Chalk Volume
2.5 lbs

Description

Chalk Bottle,Blue Advanced,2.5Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.