Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 Piece 1/4" Drive 6 Point Standard & Deep Metric Mechanics Tool Set

  • Mfr # CSWS3C

  • Zoro # G501209220


product price: $31.99
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
27
Finish
Full Polish Chrome
Material
Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSWS3C
Zoro #
G501209220
UPC #
037103342249
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in

Details

Item
Dr Sckt Wr Set 1/4",27Pc,Std/Deep,Mm
Includes
Ratchet 10 Standard Metric Sockets 9 Deep Metric Sockets Socket Adapter 4 Bits
Number of Pieces
27
Finish
Full Polish Chrome
Material
Alloy Steel
SAE or Metric
Metric
Drive Type
6 Point

Description

Dr Sckt Wr Set 1/4 In.,27Pc,Std/Deep,Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.