Zoro Homepage

3" Drive Guide

  • Mfr # CABD3-1

  • Zoro # G106624985


product price: $7.99
/ea
Sold in multiples of 4 for $31.96

Key Features

Magnetic/Nonmagnetic
Nonmagnetic
Overall Length
3 in
Material
Steel
Size
1/4 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABD3-1
Zoro #
G106624985
UPC #
697099348115
Country of Origin
China

Dimensions

Overall Length
3 in
Size
1/4 in

Details

Item
Ct Apex 3" Drive Guide
Magnetic/Nonmagnetic
Nonmagnetic
Material
Steel
Insulated
No

Description

Ct Apex 3 In. Drive Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.