
3 Piece Curved Jaw Locking Pliers with Wire Cutter Set
Mfr # CLP3SETN-08
Zoro # G307466469
product price: $34.79
/eaKey Features
Material
Alloy Steel
Overall Length
12.75 in
Color
Rawhide
Wire Cutter
Yes
Type
Locking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLP3SETN-08
Zoro #
G307466469
UPC #
037103350381
Country of Origin
Korea, Republic of
Dimensions
Overall Length
12.75 in
Overall Width
10.4 in
Details
Item
Lock Plier Set,3 pieces
Material
Alloy Steel
Color
Rawhide
Wire Cutter
Yes
Type
Locking
Finish
Nickel Plated
Insulated
No
Wire Crimper
No
Description
Lock Plier Set,3 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.