
3 Piece Z2 K9 Straight Jaw Dipped Handle Tongue and Groove Plier Set
Mfr # RTZ2SET3
Zoro # G500829610
product price:Â $54.15
/eaKey Features
Number of Pieces
3
Plier Material
Alloy Steel
Handle Style
Straight
Wire Cutter
No
Wire Crimper
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTZ2SET3
Zoro #
G500829610
UPC #
037103340887
Country of Origin
Viet Nam
Details
Item
Plier Set ,8",10",12" Straight Dipped
Number of Pieces
3
Plier Material
Alloy Steel
Handle Style
Straight
Wire Cutter
No
Wire Crimper
No
Handle Color
Rawhide
Insulated
No
Finish
Polished
Number of Jaw Positions
8
Type
Tongue & Groove
Material
Alloy Steel
Description
Plier Set ,8 In.,10 In.,12 In. Straight Dipped
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.