Zoro Homepage

3/4" 12 Point Combination Wrench

  • Mfr # CCW9-05

  • Zoro # G0420695


product price: $8.49
/ea

Key Features

Overall Length
9.76 in
Material
chrome vanadium alloy steel
Finish
Chrome plated
Head Size
3/4"
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCW9-05
Zoro #
G0420695
UPC #
037103272959
Country of Origin
India

Dimensions

Overall Length
9.76 in
Head Size
3/4"
Overall Width
1.56 in
Size
3/4 in

Details

Material
chrome vanadium alloy steel
Finish
Chrome plated
Number of Points
12
Features
Sizes Stamped on Both Sides for Easy Reading, Full Polished For Comfort and Ease of Use, Long Lasting Durability
Measurement Type
SAE
Standards
ANSI, ASME
Drive Type
12 Point

Description

When you need to tighten or loosen nuts and bolts, the Crescent CCW9 3/4" 12 Point Combination Wrench is the tool to have on hand. It is a durable wrench made of chrome vanadium alloy steel with a chrome plated finish. The combination wrench has an overall length of 9.76 in., a size of 3/4 in., and a 12-point configuration. This combination wrench is designed for use with nuts and bolts that are 3/4 in. in diameter, making it perfect for everyday use. With its comfortable grip handle, this combination wrench will allow you to get your job done without causing any discomfort or fatigue. This Crescent CCW9 3/4" 12 Point Combination Wrench will help you complete all kinds of tasks quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.