3/4" Drive 12 Point Standard SAE Socket 1-1/4"
Mfr # CDS97N
Zoro # G0423416
product price: $10.89
/eaKey Features
SAE or Metric
SAE
Number of Points
12
Impact Rated
No
Drive Type
12 Point
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDS97N
Zoro #
G0423416
UPC #
037103273970
Country of Origin
China
Dimensions
Size
1-1/4 in
Overall Length
2.18 in
Details
Item
Drive Socket
SAE or Metric
SAE
Number of Points
12
Impact Rated
No
Drive Type
12 Point
Material
Alloy Steel
Type
Socket
Finish
Full Polish Chrome
Description
Socket,Drive 12 pt.,3/4 in.,1-1/4 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.