Zoro Homepage

3/4" Drive Sliding T-Handle 18"

  • Mfr # CRW24N

  • Zoro # G0421970


product price: $42.99
/ea

Key Features

Drive Size
3/4"
Finish
Nickel Chrome Plated
Overall Length
18 in
SAE or Metric
SAE
Number of Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRW24N
Zoro #
G0421970
UPC #
037103274335
Country of Origin
China

Dimensions

Drive Size
3/4"
Overall Length
18 in
Output Drive Size
3/4"
Size
3/4 in

Details

Item
Drive Sliding T-Handle
Finish
Nickel Chrome Plated
SAE or Metric
SAE
Number of Points
4
Number of Pieces
1
Material
Chrome Vanadium Alloy Steel
Output Drive Type
Square
Type
T-Handle

Description

Extension,3/4 in.,Drive 18 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.