Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4 in Drive 12 Point Standard SAE Socket 1-7/16 in

  • Mfr # CDS100N

  • Zoro # G0423501


product price: $15.89
/ea

Key Features

SAE or Metric
SAE
Number of Points
12
Impact Rated
No
Type
Socket
Drive Type
12 Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS100N
Zoro #
G0423501
UPC #
037103274007
Country of Origin
China

Dimensions

Size
1-7/16 in
Overall Length
2.3 in

Details

Item
Drive Socket
SAE or Metric
SAE
Number of Points
12
Impact Rated
No
Type
Socket
Drive Type
12 Point
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Socket,Drive 12 pt.,3/4 in.,1-7/16 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.