3/4" x 12' P1000 Series Yellow Clad A2 Blade Power Return Tape Measure

  • Mfr # PHV1312N

  • Zoro # G5858802


product price: $11.49
/ea

Key Features

Graduation Marks
1/16, 1/32
Case Material
Rubber Jacket
Blade Material
Steel
Case Color
High Visibility Orange
Belt Clip
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHV1312N
Zoro #
G5858802
UPC #
-
Country of Origin
China

Dimensions

Blade Length
12 ft
Blade Width
3/4 in
Overall Width
3.75 in
Overall Length
5.85 in

Details

Item
Tape Measure
Graduation Marks
1/16, 1/32
Case Material
Rubber Jacket
Blade Material
Steel
Case Color
High Visibility Orange
Belt Clip
Removable
Rewind Type
Power
Tape Measure Product Grouping
Tape Measures
Lock Type
Toggle
Blade Color
Yellow
Features
A2, P1000
Graduations
1/16, 1/32
Graduation Type
in
Blade Coating
Yellow Clad
Case Type
Rubber Cushion
Series
P1000
System of Measurement
SAE
Blade Style
A2
Tether Ready
No

Description

The Crescent PHV1312N 12 ft Tape Measure is the perfect tool for taking measurements on your next project. The tape measure has graduations of 1/16 and 1/32 on its 3/4 in. blade. It has a yellow, steel blade with a rubber cushion case and rubber jacket case. With an A2, P1000 certification, this tape measure will be able to handle tough jobs. Its rewind type is power, making it easy to retract the tape measure when you are done using it. If you need to take accurate measurements for your next DIY project, this Crescent Tape Measure is the tool you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.