Zoro Homepage
This item is Discontinued.
Crescent 3/8" Drive, 14mm Metric, Socket, 12 Points, Drive12pt Stndr, Metric, 3/8in, 14mm CDS44N

3/8" Drive, 14mm Metric, Socket, 12 Points, Drive12pt Stndr, Metric, 3/8in, 14mm (Discontinued)

  • Mfr # CDS44N
  • Zoro # G0424560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS44N
Zoro #
G0424560
UPC #
037103271648
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
14mm
Overall Length
1 in

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Impact Rated
No
Material
Alloy steel
Product Type
Socket,Drive12pt Stndr,Metric,3/8in,14mm
Drive Type
12 Point

Description

Socket,Drive12pt Stndr,Metric,3/8in,14mm, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.