Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 15mm Metric, Socket, 12 Points, Drive12pt Stndr, Metric, 3/8in, 15mm

  • Mfr # CDS45N

  • Zoro # G0424579


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS45N
Zoro #
G0424579
UPC #
037103271655
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
15mm
Overall Length
1 in

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Impact Rated
No
Socket Type
Standard
Material
Alloy steel
Drive Type
12 Point

Description

Socket,Drive12pt Stndr,Metric,3/8in,15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.