Zoro Homepage

3/8" Drive, 16mm Metric Socket, 12 Points, Drive12pt Stndr, Metric, 3/8in, 16mm

  • Mfr # CDS46N

  • Zoro # G0424588


product price: $2.35
/ea
Sold in multiples of 3 for $7.05

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
1 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS46N
Zoro #
G0424588
UPC #
037103271938
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
16mm
Overall Length
1 in

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Impact Rated
No
Socket Type
Standard
Material
Alloy steel
Product Type
Socket,Drive12pt Stndr,Metric,3/8in,16mm
Drive Type
12 Point

Description

Socket,Drive12pt Stndr,Metric,3/8in,16mm, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.