Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive 3/8" F x 1/4" M Adapter

  • Mfr # CDTA1C

  • Zoro # G901109229


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Drive Type
Square
Standards
ANSI, ASME
Material
Alloy Steel
Overall Length
1 in
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTA1C
Zoro #
G901109229
UPC #
037103343246
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in

Details

Item
Adapter
Drive Type
Square
Standards
ANSI, ASME
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Adapter 3/8 In. F x 1/4 In. M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.