3/8" Drive, 3/8" SAE Socket, 6 Points, Drive 6 pt. Deep, SAE, 3/8in, 3/8in
Mfr # CDDS25N
Zoro # G0423949
product price: $4.39
/eaSold in multiples of 3 for $13.17
Key Features
Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
2-1/2"
SAE or Metric
SAE
Number of Points
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDDS25N
Zoro #
G0423949
UPC #
037103271723
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
3/8"
Overall Length
2-1/2"
Details
Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy steel
Impact Rated
No
Socket Type
Deep
Drive Type
6 Point
Type
Socket
Description
Socket,Drive 6 pt. Deep,SAE,3/8in,3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.