Zoro Homepage

3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 13/16"

  • Mfr # CSPS2N

  • Zoro # G0424737


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Finish
Full Polished Chrome
Overall Length
2.73 in
SAE or Metric
SAE
Number of Points
6
Socket Type
Spark Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPS2N
Zoro #
G0424737
UPC #
037103271921
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
13/16"
Overall Length
2.73 in

Details

Item
Spark Plug Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Spark Plug
Category Type
Spark Plug Socket
Material
Alloy steel
Impact Rated
No
Drive Type
6 Point
Type
Socket

Description

Spark Plug Socket,3/8in Drive,13/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.