3/8" Drive 6 Point 2-1/2" Magnetic Spark Plug Socket 5/8"
Mfr # CSPS0N
Zoro # G0424755
product price: $5.79
/eaSold in multiples of 2 for $11.58
Key Features
Finish
Full Polished Chrome
Overall Length
2-1/2"
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSPS0N
Zoro #
G0424755
UPC #
037103271907
Country of Origin
China
Dimensions
Drive Size
3/8"
Size
5/8"
Overall Length
2-1/2"
Details
Item
Spark Plug Socket
Finish
Full Polished Chrome
SAE or Metric
SAE
Number of Points
6
Category Type
Spark Plug Socket
Material
Alloy steel
Impact Rated
No
Socket Type
Spark Plug
Description
Spark Plug Socket,3/8in Drive,5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.