This item is Discontinued.

Crescent 3/8" Drive, 14mm Metric Socket, 6 Points, Drive 6pt Deep, Metric, 3/8in, 14mm CDDS44N

3/8" Drive, 14mm Metric Socket, 6 Points, Drive 6pt Deep, Metric, 3/8in, 14mm (Discontinued)

  • Mfr # CDDS44N
  • Zoro # G0424238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDDS44N
Zoro #
G0424238
UPC #
037103272201
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
14mm
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep
Impact Rated
No
Material
Alloy steel
Drive Type
6 Point
Type
Socket

Description

Socket,Drive 6pt Deep,Metric,3/8in,14mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.