Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Drive, 8mm Metric, Socket, 6 Points, Drive 6pt Deep, Metric, 3/8in, 8mm

  • Mfr # CDDS38N

  • Zoro # G0424299


product price: $3.94
/ea
Sold in multiples of 3 for $11.82

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
2-1/2"
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDDS38N
Zoro #
G0424299
UPC #
037103271853
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
8mm
Overall Length
2-1/2"

Details

Item
Deep Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
6
Impact Rated
No
Socket Type
Deep
Material
Alloy steel
Type
Socket
Drive Type
6 Point

Description

Socket,Drive 6pt Deep,Metric,3/8in,8mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.