Zoro Homepage

3/8" Drive, 9mm Metric, Socket, 12 Points, Drive 12pt Stndr, Metric, 3/8in, 9mm

  • Mfr # CDS39N

  • Zoro # G0423565


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Drive Size
3/8"
Finish
Full Polished Chrome
Overall Length
0.94"
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS39N
Zoro #
G0423565
UPC #
037103271600
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
9mm
Overall Length
0.94"

Details

Item
Socket
Finish
Full Polished Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Standard
Material
Alloy steel
Impact Rated
No
Product Type
Socket,Drive 12pt Stndr,Metric,3/8in,9mm
Drive Type
12 Point

Description

Socket,Drive 12pt Stndr,Metric,3/8in,9mm, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.