Zoro Homepage

3/8" Drive Extension 10", CDTA10C

  • Mfr # CDTA10C

  • Zoro # G801109237


product price: $9.19
/ea

Key Features

Overall Length
10 in
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTA10C
Zoro #
G801109237
UPC #
037103343772
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in

Details

Item
Extension 10",3/8" Drive
Drive Type
Square
Material
Alloy Steel
Finish
Full Polish Chrome

Description

Extension 10 In.,3/8 In. Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.