Zoro Homepage

3/8" Drive Hex Bit Metric Socket, 10mm

  • Mfr # CHBS12N

  • Zoro # G0421158


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Drive Size
3/8"
Overall Length
1.9 in
Finish
Nickel Chrome Plated
SAE or Metric
Metric
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHBS12N
Zoro #
G0421158
UPC #
037103272713
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1.9 in
Size
10mm
Socket Size
10 mm

Details

Item
Socket Bit
Finish
Nickel Chrome Plated
SAE or Metric
Metric
Material
Alloy steel
Number of Points
6
Category Type
Socket Bits
Impact Rated
No
Socket Type
Hex Bit
Type
Bit Socket
ASME Standard
B107.5
Drive Type
Hex

Description

Drive Hex Bit Socket,3/8in,10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.