3/8" Drive Hex Bit SAE Socket 1/8", Drive Hex Bit Socket, 3/8in, 1/8in
Mfr # CHBS0N
Zoro # G0421149
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Drive Size
3/8"
Overall Length
1.9 in
Finish
Nickel Chrome Plated
SAE or Metric
SAE
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHBS0N
Zoro #
G0421149
UPC #
037103272591
Country of Origin
China
Dimensions
Drive Size
3/8"
Overall Length
1.9 in
Size
1/8"
Socket Size
1/8 in
Details
Item
Socket Bit
Finish
Nickel Chrome Plated
SAE or Metric
SAE
Impact Rated
No
Material
Alloy steel
Category Type
Socket Bits
Number of Points
6
Socket Type
Hex Bit
Type
Bit Socket
Drive Type
Hex
ASME Standard
B107.5
Description
Drive Hex Bit Socket,3/8in,1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.