3/8" Drive Torx Bit Socket T47
Mfr # CDTS8N
Zoro # G0421480
product price: $4.29
/eaSold in multiples of 3 for $12.87
Key Features
Drive Size
3/8"
Overall Length
1.9 in
Finish
Chrome plated
SAE or Metric
SAE
Material
Alloy steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDTS8N
Zoro #
G0421480
UPC #
037103272805
Country of Origin
China
Dimensions
Drive Size
3/8"
Overall Length
1.9 in
Size
T-47
Output Drive Size
3/8"
Details
Item
Bit Socket
Finish
Chrome plated
SAE or Metric
SAE
Material
Alloy steel
Number of Pieces
1
Number of Points
6
Output Drive Type
Torx
Tip Type
Torx
ASME Standard
B107.5
Description
Drive TORX Bit Socket,3/8in,T-47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.