Zoro Homepage

3/8" Drive Torx Bit Socket T55

  • Mfr # CDTS10N

  • Zoro # G0421508


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Drive Size
3/8"
Overall Length
1.9 in
Finish
Chrome plated
SAE or Metric
SAE
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTS10N
Zoro #
G0421508
UPC #
037103272829
Country of Origin
China

Dimensions

Drive Size
3/8"
Overall Length
1.9 in
Size
T-55
Output Drive Size
3/8"

Details

Item
Bit Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Pieces
1
Material
Alloy steel
Number of Points
6
Output Drive Type
Torx
Tip Type
Torx
ASME Standard
B107.5

Description

Drive TORX Bit Socket,3/8in,T-55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.