Shop CRESCENT
See all product information
Create Account
3/8 in. drive Metric 6 Point Mechanic's Tool Set 15 pc
Mfr # CSWS38MM10
Zoro # G1919553
product price:
$
38.99
/ea
Key Features
SAE or Metric
Metric
Number of Points
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSWS38MM10
- Zoro #
- G1919553
- UPC #
- 37103327093
- Country of Origin
- China
Details
- Item
- Socket
- SAE or Metric
- Metric
- Number of Points
- 6
Description
With a history of over 100 years of performance, quality and innovation, Crescent is holding true to the fundamentals that have made it one of the most trusted names in hand tools worldwide. Crescent is committed to consistently delivering products that exceed customer expectations for quality, durability, performance and value.
- • Includes blow mold case for storage and organization
- • Insert bits made of S2 steel for strenght and durability
- • Meets or exceeds ASME and ANSI specifications
- • 72-tooth ratchet requires only a 5-degree swing arc to turn a fastener
- • Teardrop ratchet head for improved access
- • Flush-mounted on/off switch allow better access in tight spaces
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov