3/8 in Drive Micrometer Torque Wrench 50-250 in/lbs.
- Mfr # CRTW38
- Zoro # G007481441
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, ASME B107.300-2010 (B107.14)
Material
Alloy Steel
Overall Length
14.375 in
Overall Width
1.3 in
Maximum Torque
30 Nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRTW38
- Zoro #
- G007481441
- UPC #
- 037103306494
- Country of Origin
- China
Dimensions
- Overall Length
- 14.375 in
- Overall Width
- 1.3 in
- Head Length
- 1.625 in
Details
- Item
- Micrometer,3/8"Dr,Trq Wrnch 50-250 in-Lb
- Standards
- ANSI, ASME B107.300-2010 (B107.14)
- Material
- Alloy Steel
- Maximum Torque
- 30 Nm
- Finish
- Full Polish Chrome
Description
Micrometer,3/8 In.Dr,Trq Wrnch 50-250 in-Lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.