4-1/2" Wooden Handle Type C
Mfr # 21524N
Zoro # G5806521
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Type
Handle #2
Length (In.)
4 1/2 in
Dia. (In.)
2 17/20 in
Material
Wood
Handle Design
Metal Ferruled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21524N
Zoro #
G5806521
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
4 1/2 in
Dia. (In.)
2 17/20 in
Details
Item
File Handle
Type
Handle #2
Material
Wood
Handle Design
Metal Ferruled
For Use With
6 in Mill, 8 in Mill, Flat, Hand, Knife
Description
File Handle, Handle Material Wood, Overall Length 4 1/2 in, Handle Style Metal Ferruled, For Use With 6 in Mill, 8 in Mill, Flat, Hand, Knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.