Zoro Homepage

4" Adjustable Black Oxide Wrench - Bagged

  • Mfr # AT24BK

  • Zoro # G0420248


product price: $17.99
/ea
Sold in multiples of 6 for $107.94

Key Features

Overall Length
4 in
Finish
Black Oxide
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion
Jaw Capacity
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AT24BK
Zoro #
G0420248
UPC #
037103265197
Country of Origin
China

Dimensions

Overall Length
4 in
Jaw Width
1.22 in
Jaw Thickness
0.2 in
Overall Width
1.25 in
Jaw Length
0.5 in

Details

Item
Adjustable Wrench,4in,Black Oxide Finish
Finish
Black Oxide
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard and Metric, Hex Jaw Design Reduces Slippage by Gripping Fasteners Tightly, Larger Gear for Easy Adjustment to Ensure a Tight Jaw Fit, Resists Rust or Corrosion
Jaw Capacity
1/2"
Grip Style
Ergonomic
Standards
ANSI, ASME
Type
Adjustable

Description

Adjustable Wrench,4in,Black Oxide Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.