Zoro Homepage

4" Adjustable Cushion Grip Wrench - Carded

  • Mfr # AC24CVS

  • Zoro # G0420220


product price: $16.49
/ea

Key Features

Overall Length
4 in
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC24CVS
Zoro #
G0420220
UPC #
037103254146
Country of Origin
China

Dimensions

Overall Length
4 in
Jaw Length
0.5 in
Jaw Width
1.22 in
Jaw Thickness
0.2 in
Overall Width
2.5 in

Details

Item
Adjustable Wrench,4 in.,Chrome Finish
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
1/2"
Grip Style
Cushion Grip
Standards
ANSI, ASME
Type
Adjustable

Description

This Crescent AC24CVS 4" Adjustable Cushion Grip Wrench is the perfect solution for working with nuts and bolts. You will be able to adjust it without having to reposition your wrench. Made of heat treated forged alloy steel, this adjustable wrench has a chrome plated finish. The cushion grip allows you to hold on tight while using it on fasteners. With a jaw capacity of 1/2", this adjustable wrench has an overall length of 4". It also has an adjustable wrench nominal length of 4". The Crescent AC24CVS Adjustable Wrench is the must have tool for all your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.