Zoro Homepage

5-1/2" x 30-Tooth SteelSlicer Medium Metal Circular Saw Blade

  • Mfr # CSBMM-5530

  • Zoro # G206621204


product price: $37.15
/ea
Sold in multiples of 5 for $185.75

Key Features

Color
Rawhide
Blade Material
Steel
Width
5.5 in
Size
5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBMM-5530
Zoro #
G206621204
UPC #
697099356868
Country of Origin
China

Dimensions

Width
5.5 in
Size
5-1/2 in

Details

Item
Crescent 5-1/2" 30T Medium Metal Blade
Color
Rawhide
Blade Material
Steel

Description

Crescent 5-1/2 In. 30T Medium Metal Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.