Zoro Homepage

5-3/8" x 30-Tooth SteelSlicer Medium Metal Circular Saw Blade

  • Mfr # CSBMM-530

  • Zoro # G106621175


product price: $37.79
/ea

Key Features

Color
Rawhide
Size
5-3/8 in
Blade Material
Steel
Width
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBMM-530
Zoro #
G106621175
UPC #
697099356851
Country of Origin
China

Dimensions

Size
5-3/8 in
Width
5.375 in

Details

Item
Crescent 5-3/8" 30T Med. Metal Blade
Color
Rawhide
Blade Material
Steel

Description

Crescent 5-3/8 In. 30T Med. Metal Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.