Zoro Homepage

5" Dipped Handle Plastic Cutting Pliers

  • Mfr # 5PCDG

  • Zoro # G007465953


product price: $15.29
/ea

Key Features

Jaw Length
0.77 in
Handle Type
Dipped
Material
Alloy Steel
Overall Length
5 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PCDG
Zoro #
G007465953
UPC #
037103352569
Country of Origin
China

Dimensions

Jaw Length
0.77 in
Overall Length
5 in
Cutting Edge Length
0.70 in
Overall Width
4.25 in

Details

Item
Dipped Handle Plastic Cutting Pliers 5"
Handle Type
Dipped
Material
Alloy Steel
Insulated
No
Tether Capable
No
Handle Style
Curved
Handle Color
Rawhide
Finish
Polished
Wire Crimper
No

Description

Dipped Handle Plastic Cutting Pliers 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.