5" Straight External Snap Ring Pliers
Mfr # 5SESRDG
Zoro # G107466508
product price: $19.85
/eaKey Features
Type
Snap/Retaining Ring
Overall Width
3.583 in
Handle Style
Curved
Standards
ANSI
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SESRDG
Zoro #
G107466508
UPC #
037103359872
Country of Origin
China
Dimensions
Overall Width
3.583 in
Overall Length
5 in
Details
Item
Straight External Snap Ring Pliers 5"
Type
Snap/Retaining Ring
Handle Style
Curved
Standards
ANSI
Material
Alloy Steel
Handle Color
Rawhide
Wire Cutter
No
Tether Capable
No
Insulated
No
Wire Crimper
No
Description
Straight External Snap Ring Pliers 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.