
5/16" x 2-1/2" VORTEX Magnetic Nutsetter - 25 Pack
Mfr # CAVN2DHX20-25
Zoro # G806625015
product price: $3.19
/eaSold in multiples of 25 for $79.75
Key Features
Magnetic/Nonmagnetic
Magnetic
Material
Chrome-Molybdenum (Cr-Mo)
Overall Length
2.65 in
SAE or Mertic
SAE
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAVN2DHX20-25
Zoro #
G806625015
UPC #
697099348726
Country of Origin
China
Dimensions
Overall Length
2.65 in
Size
5/16 in
Details
Item
Ct Apex Torsion 5/16",Mag Nutsette
Magnetic/Nonmagnetic
Magnetic
Material
Chrome-Molybdenum (Cr-Mo)
SAE or Mertic
SAE
Finish
Black Oxide
Insulated
No
Description
Ct Apex Torsion 5/16 In.,Mag Nutsette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.