Zoro Homepage

6-1/2" x 24-Tooth NailSlicer Framing Circular Saw Blade - 10 Pack

  • Mfr # CSBFR-624-10

  • Zoro # G806621208


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Type
Framing
Blade Material
Steel
Size
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBFR-624-10
Zoro #
G806621208
UPC #
697099357001
Country of Origin
China

Dimensions

Size
6-1/2 in
Width
6.5 in

Details

Item
Crescent 6-1/2" 24T Framing Ten Pa
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Wet Lumber, Treated Lumber
Color
Rawhide
Type
Framing
Blade Material
Steel

Description

Crescent 6-1/2 In. 24T Framing Ten Pa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.