Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/2" x 40-Tooth FineCut Fine Finishing Circular Saw Blade

  • Mfr # CSBFF-640

  • Zoro # G406621158


product price: $26.15
/ea

Key Features

Color
Rawhide
Blade Material
Steel
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)
Size
6-1/2 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBFF-640
Zoro #
G406621158
UPC #
697099356660
Country of Origin
China

Dimensions

Size
6-1/2 in
Width
6.5 in

Details

Item
Crescent 6-1/2" 40T Fine Finish Blade
Color
Rawhide
Blade Material
Steel
Cuts Material Types
Softwood, Hardwood, Plywood, Oriented Strand Board (OSB), Laminated Veneer Lumber (LVL), Treated Lumber, Melamine, Veneered Plywood, Medium Density Fiberboard (MDF)

Description

Crescent 6-1/2 In. 40T Fine Finish Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.