Shop CRESCENT
See all product information
Create Account
6-5/8 in. Alloy Steel Diagonal Pliers
- Mfr # 6546CVSMLN
- Zoro # G8618192
product price:
$
20.19
/ea
Key Features
Overall Length
6.625 in
Jaw Width
11/16 in
Jaw Length
1-7/8 in
Capacity
14 AWG
Handle Material
Double Dip Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6546CVSMLN
- Zoro #
- G8618192
- UPC #
- 37103212832
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6.625 in
- Jaw Width
- 11/16 in
- Jaw Length
- 1-7/8 in
- Jaw Thickness
- 3/8 in
Details
- Capacity
- 14 AWG
- Handle Material
- Double Dip Cushion Grip
Description
Made of drop-forged alloy steel for strength and cutting ability. Cutting edges are electronically induction hardened and hand honed. Non-slip cushion grip handle. Long chain nose with fine serrated jaws to make wire loops and bends.
- • Designed for reaching confined areas
- • Long chain nose with fine serrated jaws to make wire loops and bends
- • Electronically induction hardened hand-honed, keen side cutting edges
- • Made of forged alloy tool steel
- • Individually tested for strength and cutting ability
- • Polished head
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.