Zoro Homepage

6 - 8 x 1" Slotted VORTEX Impact Power Bit

  • Mfr # CAVB1SL6-8-2

  • Zoro # G906620705


product price: $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Finish
Black Oxide
Overall Length
1 in
Insulated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB1SL6-8-2
Zoro #
G906620705
UPC #
697099345404
Country of Origin
China

Dimensions

Overall Length
1 in

Details

Item
Bit,Vortex,1" Sl6-8
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Bit,Vortex,1 In. Sl6-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.