Zoro Homepage

6 - 8 x 2" Slotted VORTEX Impact Power Bit - 25 Pack

  • Mfr # CAVB2SL6-8-25

  • Zoro # G006621251


product price: $1.15
/ea
Sold in multiples of 25 for $28.75

Key Features

Finish
Black Oxide
Overall Length
2 in
Insulated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB2SL6-8-25
Zoro #
G006621251
UPC #
697099349204
Country of Origin
China

Dimensions

Overall Length
2 in

Details

Item
Ct Apex Bit,Vortex,2" Sl6-8
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Ct Apex Bit,Vortex,2 In. Sl6-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.