Zoro Homepage

6" Adjustable Wrench - Carded

  • Mfr # AC26VS

  • Zoro # G1947342


product price: $16.09
/ea

Key Features

Overall Length
6 in
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC26VS
Zoro #
G1947342
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Length
6 in
Overall Width
2 in
Jaw Length
0.81 in
Jaw Thickness
0.28 in
Jaw Width
2.07 in

Details

Item
Adjustable Wrench,6",Chrome,Carded
Finish
Chrome plated
Material
Heat Treated Forged Alloy Steel
Features
SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
Jaw Capacity
15/16"
Standards
ANSI, ASME
Type
Adjustable

Description

This Crescent AC26VS 6" Adjustable Wrench is the ideal tool for a variety of jobs. It has a heat-treated forged alloy steel construction that will last through years of use. With a chrome plated finish, this adjustable wrench has an overall length of 6". The jaw capacity is 15/16", and it comes with an adjustable wrench nominal length of 6". This well-made tool is made from heat treated forged alloy steel for increased durability. The Crescent AC26VS 6" Adjustable Wrench is the ideal tool to keep around the house or garage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.