Shop CRESCENT
See all product information
Create Account
6 in. Forged Alloy Steel Diagonal Cutting Pliers
- Mfr # 9336CVN
- Zoro # G606594382
product price:
$
18.59
/ea
Key Features
Overall Length
6 in
Handle Type
Double Dip Cushion Grip
Jaw Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9336CVN
- Zoro #
- G606594382
- UPC #
- 37103213198
- Country of Origin
- China
Dimensions
- Overall Length
- 6 in
- Jaw Length
- 13/16 in
- Jaw Width
- 3/4 in
Details
- Handle Type
- Double Dip Cushion Grip
Description
General purpose cutting pliers designed for general wire cutting in confined spaces. Electronically induction hardened and hand-honed. Long cutting edges for harder wires. Made of drop-forged alloy steel.
- • Spring keeps jaws open - where applicable
- • Red double dipped cushion handle grips
- • Round joint design
- • Standard jaw
- • Polished head
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.