Zoro Homepage

6" Long Chain Nose Solid Joint Pliers

  • Mfr # 10336CVN

  • Zoro # G4549095


product price: $18.79
/ea

Key Features

Wire Cutter
No
Insulated / Uninsulated
Uninsulated
Finish
Polished
Handle Color
Rawhide
Standards
ASME
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10336CVN
Zoro #
G4549095
UPC #
037103324016
Country of Origin
Taiwan, Province of China

Dimensions

Size
6 in
Handle Length
3.5 in

Details

Item
Pliers
Wire Cutter
No
Insulated / Uninsulated
Uninsulated
Finish
Polished
Handle Color
Rawhide
Standards
ASME
Wire Crimper
No
Material
Alloy Steel
Application
Electronics Repair

Description

Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.