Zoro Homepage

6" Long Nose Pliers Dipped Handle

  • Mfr # Z6546-06

  • Zoro # G207466323


product price: $22.89
/ea

Key Features

Insulated / Uninsulated
Uninsulated
Handle Color
Rawhide
Jaw Length
2 in
Standards
ASME
Jaw Width
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z6546-06
Zoro #
G207466323
UPC #
037103359506
Country of Origin
Viet Nam

Dimensions

Jaw Length
2 in
Jaw Width
0.12 in
Jaw Thickness
0.37 in
Cutting Edge Length
0.60 in
Overall Length
6 in
Handle Length
3.2 in

Details

Item
Z2 6" Long Nose Plier Dipped Handle
Insulated / Uninsulated
Uninsulated
Handle Color
Rawhide
Standards
ASME
Material
Alloy Steel
Finish
Polished
Handle Style
Straight

Description

Z2 6 In. Long Nose Plier Dipped Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.