
6" Z2 Dipped Handle Slip Joint Pliers
Mfr # HTZ26
Zoro # G300829551
product price: $14.49
/eaKey Features
Overall Width
2 in
Number of Jaw Positions
2
Handle Length
3.25 in
Handle Color
Rawhide
Handle Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTZ26
Zoro #
G300829551
UPC #
037103338686
Country of Origin
Viet Nam
Dimensions
Overall Width
2 in
Handle Length
3.25 in
Jaw Thickness
0.42 in
Overall Length
6 in
Jaw Length
1.35 in
Details
Item
Slip Joint Plier,6" Dipped Handle
Number of Jaw Positions
2
Handle Color
Rawhide
Handle Style
Straight
Wire Cutter
Yes
Insulated
No
Finish
Polished
Standards
ASME
Type
Slip Joint
Material
Alloy Steel
Description
Slip Joint Plier,6 In. Dipped Handle
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.